Menu Search
EATON #12HD365W

Switch, Single Throw; Heavy Duty Safety; Class H; 600V AC; 400A

SKU # 62258805431
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Number of Poles: 3P
Rating - Amps: 400
Rating - Horsepower: 350HP/600V AC
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 57.47x24.12x 12.43 in. (1460x612x316 mm)