Menu Search
GENERAL ELECTRIC #TH3364SS

Spec-Setter Switch, Single Throw; Heavy Duty Safety; 250V DC; Class H; 200A

SKU # 78316413587 Manufacturer Series: TH
View more versions of this product
Rating - Amps: 200
Enclosure Construction: Stainless Steel
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Enclosure Rating: NEMA 4X