Menu Search
GENERAL ELECTRIC #THN3361J

Spec-Setter Switch, Single Throw; Heavy Duty Safety; 600V AC; 250V DC; 30A

SKU # 78316408713 Manufacturer Series: TH
Rating - Amps: 30
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Steel

Additional Info: Additional Enclosure Ratings: NEMA 5, JIC