Menu Search
EATON CROUSE-HINDS SERIES #WLRS1

Cast Device Box, WPF Cover Single Single Recept 1-7/16" ID

SKU # 78227412803
Type: Cast Device Box, WPF Cover
Device Type: Single Recept 1-7/16 in. ID
Lid Type: Single
Material: Aluminum, Die-cast
Number of Gangs: 1
Mounting Position: Vertical

Cast Device Box Covers with Lids: Type - Cast Device Box, WPF Cover; Number of Gangs - 1; Device Type - Single Recept 1-7/16" ID; Lid Type - Single; Mounting Position - Vertical; Material - Aluminum, Die-Cast; Additional Information - Weatherproof While in Use

Additional Info: Weatherproof While in Use