Menu Search
ABB #CIFS-1G-3/4

Cast Device Box, 1 Gang Aluminum, 3/4 in.

SKU # 62253881302
RoHS Compliant
Type: Cast Device Box
Configuration: FS
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 1
Hub Placement: End
Mounting Hardware: 3 Lugs
Depth: 1.88 in.
Gangs: 1