Menu Search
EATON CROUSE-HINDS SERIES #GUAB260

Conduletâ„¢ Explosion-Proof Certified Conduit Outlet Box, Feraloy Iron Alloy, 3/4"

SKU # 78227446190 Manufacturer Series: GUA
Type: Explosion-Proof Certified Conduit Outlet Box
Hub Size: 3/4 in.
Material: Feraloy Iron Alloy
Hub Placement: (1) Side (1) Bottom
Hub Style: External
Shape: Round
Cover Type: Externally Threaded, Not Included
Cover Opening Dia.: 3"

Additional Info: Application: For use with GUA fixture canopy, union hub & nipple covers