Menu Search

EATON CROUSE-HINDS SERIES

Conduletâ„¢ Outlet Box with Cover; Explosion-proof; Aluminium

(5 Product Options) Manufacturer Series: GUA
  • Type: Conduit Outlet Box with Cover, Explosion-proof
  • Configuration: GUAB
  • Material: Aluminium, Copper-free
  • Hub Quantity: 2 Hubs
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUAB
Material: Aluminium, Copper-free
Hub Quantity: 2 Hubs
Hub Placement: (1) Side (1) Bottom
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Finish: Natural
Reducers: Not Applicable
  • Neoprene O-ring to meet NEMA 4
  • Cast ears on cover permit easy removal and tightening