Menu Search
COMMANDER #BCVB-54

Electrical Outlet Box Vapour Octagon

SKU # 62253800054
Barrier Type: Electrical Outlet Box Vapour
Box Type: Octagon
Depth: 2-1/8 in.
Dimensions: 4 in.
Material: Soft Polyethylene

Octagon Outlet Boxes: Barrier Type - Electrical Outlet Box Vapour; Box Type - Octagon; Box Height x Width - in - 4; Box Depth - in - 2-1/8; Material - Soft Polyethylene