Menu Search
LEGRAND - WIREMOLD #FPCTCAL

Cover, Activation; Cutouts; Tile/Carpet (Flanged); Aluminum; Brushed

SKU # 78677615205 Manufacturer Series: FloorPort™
RoHS Compliant
Cover Type: Activation Cover
Service: Cutout
Material: Aluminum
Finish: Brushed
Carpet/​Tile Application: Tile/Carpet (Flanged)
Mounting: Direct to Box

These covers are ideal for use in a wide variety of applications including educational facilities, airports and commercial and institutional office buildings. Provide flexibility in recessed and furniture feed applications.

Additional Info: Insert in lid allows for carpet or tile cutouts to match finished floor. For use with RFB Floor Boxes and Walkercell® Cellular Raceway Systems. UL listed, US and Canada.