Menu Search
RACK-A-TIERS MFG #VPU.FC.SS

Floor Box, Stainless Steel, Flush, Concrete, Wood, Floor

SKU # 62591232045
Box Type: Floor Box
Installation: Concrete, Wood
Material: Stainless Steel
Service: Flush
Device Capacity: (6) Data Ports
Entry: Pop-up Lid
Cover Mounting: Floor