Menu Search
COMMANDER #CIMBS-3-K

Masonry Outlet Box Steel 3 Gangs

SKU # 62253841713
Type: Masonry Outlet Box
Material: Steel
Number of Gangs: 3
Depth: 2.5 in.
Height: 3.75 in.
Width: 5.87 in.
Capacity - cu-in: 42
Knockouts/​Ea.Side-Ea.End-Bottom: (2)1/2-3/4E - (3)1/2-3/4E - (6)1/2-3/4E

Masonry Outlet Box Partitions: Type - Masonry Outlet Box; Material - Steel; Number of Gangs - 3; Depth in inch - 2.50; Height in inch - 3.75; Width in inch - 5.87; Capacity - cu-in - 42.0; Knockouts/Ea.Side-Ea.End-Bottom - (2)1/2-3/4E - (3)1/2-3/4E - (6)1/2-3/4E