Menu Search
NVENT HOFFMAN #P2KDL22185

Disconnect Package Enclosure, 70.9 in. W x 86.6 in. H

SKU # 78351034675 Manufacturer Series: P41
Type: Disconnect Package Enclosure
Nominal Height: 86.6 in.
Nominal Width: 70.9 in.
Nominal Depth: 19.7 in.
Material: 12 Gauge Steel
Construction: Roll-Form Welded Frame
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Enclosure Rating: NEMA 12, IP55
Door: Master 2-Door w/Flush Swing Handle
Covers and Panels: Side Cover and Galvanized Steel Full Mounting Subpanel
Base: Gland Plate

ProLineā„¢ G2 Disconnect Packages are full-featured, ready to-use enclosures which make it easy to create flange mount disconnect solutions using major brand disconnect switches and circuit breakers. A hinged disconnect mullion provides unobstructed access