Menu Search
NVENT HOFFMAN #PP2266

Enclosure, 23.62 in. W x 86.61 in. H x 23.62 in. D, Steel

SKU # 78351014228 Manufacturer Series: P21
RoHS Compliant
Type: Industrial Package Enclosure
Nominal Height: 86.61 in.
Nominal Width: 23.62 in.
Nominal Depth: 23.62 in.
Material: Steel
Construction: Roll-Form Welded Frame
Material Finish: RAL 7035 Textured Light Gray
Enclosure Rating: NEMA/EEMAC 12/IP55
Door: Solid Front 1-Door
Covers and Panels: Solid Rear Cover and Galvanized Steel Full Mounting Subpanel
Components: Lifting Eyes

ProLineā„¢ industrial packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid