Menu Search
NVENT HOFFMAN #P2K1086E

Industrial Package Enclosure, 31.5 in. W x 39.4 in. H

SKU # 78351031927 Manufacturer Series: P41
Type: Industrial Package Enclosure
Nominal Height: 39.4 in.
Nominal Width: 31.5 in.
Nominal Depth: 23.6 in.
Material: 12 Gauge Steel
Construction: Roll-Form Welded Frame
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Enclosure Rating: NEMA 12, IP55
Door: Solid Front 1-Door
Covers and Panels: Solid Rear Cover and Galvanized Steel Full Mounting Subpanel
Base: Plinth
Components: Frame, Solid Door, Handle and Key Lock, Solid Top, Solid Rear Cover, Full Mounting Subpanel, Gland Plate and (4) Lifting Eyes

ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a soli