Menu Search
NVENT HOFFMAN #P2K2086T3R

Industrial Package Enclosure, 31.5 in. W x 78.7 in. H

SKU # 78351036192 Manufacturer Series: P41
Type: Industrial Package Enclosure
Nominal Height: 78.7 in.
Nominal Width: 31.5 in.
Nominal Depth: 23.6 in.
Material: 12 Gauge Steel
Construction: Roll-Form Welded Frame
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Enclosure Rating: NEMA 3R, 12, IP54
Door: Solid Front 1-Door
Covers and Panels: Solid Rear Cover and Galvanized Steel Full Mounting Subpanel
Base: Plinth
Components: Fame, Solid Door, Padlockable Handle, Solid Top, Solid Rear Cover, Full Mounting Sub-Panel, Gland Plate and (4) Lifting Eyes

ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid single or overlapping-double door, padlocking handle, solid top, solid rear cover, full mounting subpanel, gland plate base, and lifting eyes. To accommodate joining/baying applications, side covers and side cover hardware kits must be ordered separately. To prevent oxidation in 3R environments, all hardware has been changed to stainless steel or received additional plating.