Menu Search
NVENT HOFFMAN #PPOD2086

Industrial Package Enclosure, 800mm W x 2000mm H x 600mm D

SKU # 78351019798 Manufacturer Series: P21
RoHS Compliant
Type: Industrial Package Enclosure
Nominal Height: 2000mm
Nominal Width: 800mm
Nominal Depth: 600mm
Material: 12 Gauge Steel
Construction: Roll-Form Welded Frame
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted, RAL 9005 Black Accent
Enclosure Rating: NEMA 12, IP55
Door: Solid Front Overlapping 2-Door
Covers and Panels: Solid Rear Cover and Galvanized Steel Full Mounting Subpanel
Base: Gland Plate
Components: Frame, Solid Door, Handle and Key Lock, Solid Top, Solid Rear Cover, Full Mounting Subpanel, Gland Plate and (4) Lifting Eyes

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.