Menu Search
NVENT HOFFMAN #AMOD843918FTCLP

Modular Disconnect Enclosure, 39-3/4 in. W x 84.12 in. H

SKU # 78351013633 Manufacturer Series: A34
RoHS Compliant
Type: Modular Disconnect Enclosure
Nominal Height: 84.12 in.
Nominal Width: 39-3/4 in.
Nominal Depth: 18.12 in.
Material: 11 Gauge Steel
Material Finish: ANSI 61 Gray
Enclosure Rating: NEMA 12/IP55
Door: Slave 1-Door
Components: Lifting Eyes

Use concept disconnect enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with enclosures: Door interlock bracket welded to door; 3 point doo