Menu Search
NVENT HOFFMAN #PGP166

Gland Plate, 1600mm W x 600mm D Frame, 16 ga Mild Steel

SKU # 78351029969 Manufacturer Series: P20
RoHS Compliant
Type: Solid Gland Plate
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 600mm
Contents: Installation Hardware
Use With: Double Bay Frames
Material: 16 ga Mild Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Adjustable Gland Plates are used to seal the bottom of the ProLine frame. Solid, vented and shielded Gland Plates are available. Solid and filtered gland plates include covers that are gasketed to maintain Type 12 enclosure requirements. Gland plates are