Menu Search
NVENT HOFFMAN #EGPHX20

Gland Plate, 381mm W x 838mm D Frame, 0.1 in. Aluminum

SKU # 78351017048 Manufacturer Series: DCOMY
RoHS Compliant
Type: Gland Plate
Fits Nominal Frame Width: 381mm
Fits Nominal Frame Depth: 838mm
Contents: (1) Factory Installed Foam-in-Place Gasket and Stainless Steel Hardware and Grounding Provision
Use With: ComLine™ Wall Mount Enclosures
Material: 0.1 in. Aluminum

Gland Plates are made of .100-in.-thick aluminum, finished to match the cabinet. They include a factory-installed foam-in-place gasket, stainless steel hardware and grounding provision. The installed gland plate maintains the cabinet rating. Package includes solid gland plate.