Menu Search
NVENT HOFFMAN #PGP65AHF

Gland Plate, 600mm W x 500mm D Frame, 16 ga Mild Steel

SKU # 78351028819 Manufacturer Series: P20
RoHS Compliant
Type: EMC Gland Plate
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 500mm
Contents: Installation Hardware
Use With: Single Bay Frames
Material: 16 ga Mild Steel
Material Finish: Plated, RAL 7035 Textured Light Gray Polyester Powder Painted

Adjustable Gland Plates are used to seal the bottom of the ProLine frame. Solid, vented and shielded Gland Plates are available. Solid and filtered gland plates include covers that are gasketed to maintain Type 12 enclosure requirements. All installation hardware is included. Solid Gland Plate and EMC Gland Plate are accessories to 100-mm Solid Base, 100-mm/200-mm Plinth Base, Mobile Base and Transportation Base. These gland plates can be used without a base if casters, levelers or frame feet are installed. EMC Gland Plate maintains a Type 1 rating.