Specifications
Type:
Gland Plate
Fits Nominal Frame Width:
800mm
Fits Nominal Frame Depth:
600mm
Contents:
Base Mounting Surface, Foam Gasketed Cable Entry Plates and Mounting Hardware
Use With:
Plinth Base
Material:
14 ga Mild Steel
Material Finish:
RAL 7035 Textured Light Gray Polyester Powder Painted
Description
Gland plates are used with a plinth base to provide cable management solutions while maintaining a NEMA 12 rating. ProLine G2's unique Duro-Stand Gland Plate was designed to bear the weight of a person, making it easier to work on the enclosure when the g