Menu Search
HAMMOND MANUFACTURING #2CLP82418

Modular Plinth, 610 mm W Frame, Front and Rear Mount, 14 Gauge Steel, RAL 7035 Light Gray

SKU # 62398084716 Manufacturer Series: S2CPL
RoHS Compliant
Type: Plinth Base
Mounting: Front and Rear
Fits Nominal Frame Width: 610mm
WxDxH - Metric: 610 x 457 x 203 mm
WxDxH - Imperial: 24.00 x 18.00 x 8.00 in.
Material: 14 Gauge Steel
Material Finish: RAL 7035 Light Gray