Menu Search
NVENT HOFFMAN #P2BM66

Mobile Base, 600mm W x 600mm D Frame, Steel

SKU # 78351032825 Manufacturer Series: P40
Type: Mobile Base
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxDxH: 600 x 1139 x 143mm
WxDxH - Imperial: WxDxH: 23.6 x 44.8 x 5.65 in.
Material: Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

Mobile bases include casters and extend beyond the front and rear of 600- and 800-mm wide modular enclosures to provide enhanced stability.