Menu Search
NVENT HOFFMAN #P2BP2105

Plinth Base, 1000mm W x 500mm D Frame, 16 ga Steel

SKU # 78351031113 Manufacturer Series: P40
Type: Plinth Base
Fits Nominal Frame Width: 1000mm
Fits Nominal Frame Depth: 500mm
WxDxH - Metric: WxDxH: 999 x 464 x 200mm
WxDxH - Imperial: WxDxH: 39.33 x 18.27 x 7.87 in.
Material: 16 Gauge Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below.