The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #P2BP2188

Plinth Base, 1800mm W x 800mm D Frame, 16 ga Steel

SKU # 78351031131 Manufacturer Series: P40
Type: Plinth Base
Fits Nominal Frame Width: 1800mm
Fits Nominal Frame Depth: 800mm
WxDxH - Metric: WxDxH: 1799 x 764 x 200mm
WxDxH - Imperial: WxDxH: 70.83 x 31.08 x 7.87 in.
Material: 16 Gauge Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below.