Menu Search
NVENT HOFFMAN #P2BP166

Plinth Base, 600mm W x 600mm D Frame, 16 ga Steel

SKU # 78351031093 Manufacturer Series: P40
Type: Plinth Base
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxDxH: 599 x 564 x 100mm
WxDxH - Imperial: WxDxH: 23.58 x 22.21 x 3.94 in.
Material: 16 Gauge Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below. This ProLine G2 100mm Plinth Base, P2BP166 item fits 600x600mm with a material of Steel colored Black.