Menu Search
NVENT HOFFMAN #P2BP168

Plinth Base, 600mm W x 800mm D Frame, 16 ga Steel

SKU # 78351031094 Manufacturer Series: P40
Type: Plinth Base
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 800mm
WxDxH - Metric: WxDxH: 599 x 764 x 100mm
WxDxH - Imperial: WxDxH: 23.58 x 30.08 x 3.94 in.
Material: 16 Gauge Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below.