Menu Search
NVENT HOFFMAN #P2BP1810

Plinth Base, 800mm W x 1000mm D Frame, 16 ga Steel

SKU # 78351031095 Manufacturer Series: P40
Type: Plinth Base
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 1000mm
WxDxH - Metric: WxDxH: 799 x 964 x 100mm
WxDxH - Imperial: WxDxH: 31.46 x 37.95 x 3.94 in.
Material: 16 Gauge Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below.