Menu Search
NVENT HOFFMAN #PPB184

Plinth Base, 800mm W x 400mm D Frame, 16 ga Steel

SKU # 78351097420 Manufacturer Series: P20
RoHS Compliant
Type: Plinth Base
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 400mm
WxDxH - Metric: WxDxH: 799 x 359 x 100mm
WxDxH - Imperial: WxDxH: 31.46 x 14.13 x 3.94 in.
Material: 16 Gauge Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

Plinth Bases install under an enclosure to provide space for cables to enter from below. A Plinth Base consists of four corner supports connected to four access panels. The corner supports are cast aluminum. The access panels are 16 ga steel and attach to