Menu Search
NVENT HOFFMAN #PB1108HF

Solid Base, 1000mm W x 800mm D Frame, 14 ga Steel

SKU # 78351012979 Manufacturer Series: P20
RoHS Compliant
Type: EMC Solid Base
Fits Nominal Frame Width: 1000mm
Fits Nominal Frame Depth: 800mm
WxDxH - Metric: WxDxH: 999 x 759 x 100mm
WxDxH - Imperial: WxDxH: 39.33 x 29.88 x 3.94 in.
Material: 14 Gauge
Material Finish: Painted

The 100-mm base is finished with RAL 9005 textured black polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Side gland plates and drill points for locating optional casters are included.