Menu Search
NVENT HOFFMAN #P2B0124

Solid Base, 1200mm W x 400mm D Frame, 16 ga Steel

SKU # 78351030932 Manufacturer Series: P40
Type: Solid Base
Fits Nominal Frame Width: 1200mm
Fits Nominal Frame Depth: 400mm
WxDxH - Metric: WxDxH: 1191.26 x 360.68 x 16.76mm
WxDxH - Imperial: WxDxH: 46.9 x 14.2 x 0.66 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 0-mm Solid Bases are used to close the bottom opening on an enclosure frame.