Menu Search
NVENT HOFFMAN #PB1126SS

Solid Base, 1200mm W x 600mm D Frame

SKU # 78351032029 Manufacturer Series: P20
RoHS Compliant
Type: Solid Base
Fits Nominal Frame Width: 1200mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxDxH: 1199 x 559 x 100mm
WxDxH - Imperial: WxDxH: 47.2 x 22.01 x 3.94 in.
Material: 16 Gauge Stainless Steel

The 100-mm base is finished with RAL 9005 textured black polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Side gland plates and drill points for locating optional casters are included.