Menu Search
NVENT HOFFMAN #P2B0166

Solid Base, 1600mm W x 600mm D Frame, 16 ga Steel

SKU # 78351032923 Manufacturer Series: P40
Type: Solid Base
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxDxH: 1590.04 x 558.8 x 16.76mm
WxDxH - Imperial: WxDxH: 62.6 x 22 x 0.66 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 0-mm Solid Bases are used to close the bottom opening on an enclosure frame.