Menu Search
NVENT HOFFMAN #PB168HF

Solid Base, 600mm W x 800mm D Frame, 16 ga Steel, Painted

SKU # 78351012869 Manufacturer Series: P20
RoHS Compliant
Type: EMC Solid Base
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 800mm
WxDxH - Metric: WxDxH: 599 x 759 x 100mm
WxDxH - Imperial: WxDxH: 23.58 x 29.88 x 3.94 in.
Material: 16 Gauge Steel
Material Finish: Painted

The 100-mm base is finished with RAL 9005 textured black polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Side gland plates and drill points for locating optional casters are included.