Menu Search
NVENT HOFFMAN #P2B068

Solid Base, 600mm W x 800mm D Frame, 16 ga Steel

SKU # 78351030961 Manufacturer Series: P40
Type: Solid Base
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 800mm
WxDxH - Metric: WxDxH: 589.28 x 759.46 x 16.76mm
WxDxH - Imperial: WxDxH: 23.2 x 29.9 x 0.66 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 0-mm Solid Bases are used to close the bottom opening on an enclosure frame.