Menu Search
NVENT HOFFMAN #P2B085

Solid Base, 800mm W x 500mm D Frame, 16 ga Steel

SKU # 78351030964 Manufacturer Series: P40
Type: Solid Base
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 500mm
WxDxH - Metric: WxDxH: 789.94 x 459.74 x 16.76mm
WxDxH - Imperial: WxDxH: 31.1 x 18.1 x 0.66 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 0-mm Solid Bases are used to close the bottom opening on an enclosure frame.