Menu Search
NVENT HOFFMAN #PB0166

ProlineĀ® Solid Base Gray Steel

SKU # 78351098110
Type: Solid Base
Mounting: Double Bay Frame
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: 1592 x 553 x 27 mm
WxDxH - Imperial: 62.68 x 21.77 x 1.06 in
Material: Steel
Material Finish: Gray

Enclosure System Bases: Type - Solid Base; Mounting - Double Bay Frame; Fits Nominal Frame Width - 1600 mm; Fits Nominal Frame Depth - 600 mm; WxDxH - Metric - 1592 x 553 x 27 mm; WxDxH - Imperial - 62.68 x 21.77 x 1.06 in; Material - Steel; Material Finish - Gray; Manufacturer Series - Proline