Menu Search
NVENT HOFFMAN #P2BT126

Transportation Base, 1200mm W x 600mm D Frame

SKU # 78351031164 Manufacturer Series: P40
Type: Transportation Base
Fits Nominal Frame Width: 1200mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxDxH: 1216 x 567 x 172mm
WxDxH - Imperial: WxDxH: 47.9 x 22.3 x 6.77 in.
Material: 10 ga Mild Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

ProLine G2 Transportation Bases provide enhanced stability and forklift provisions for modular enclosures up to a maximum of 3000 mm (118.11) total width in a multiple-bay system.