The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #P2FCP10

Closure Plate, 1000mm W, Ends of The Cable Entry Cabinet

SKU # 78351033104 Manufacturer Series: P20
RoHS Compliant
Type: Solid Closure Plate
Mounting: Ends of The Cable Entry Cabinet
Fits Nominal Frame Width: 1000mm
HxW - Metric: W: 997mm
HxW - Imperial: W: 39.26 in.
Material: 14 Gauge
Material Finish: RAL 7035 Textured Gray Polyester Powder Painted

Closure Plates seal the ends of the cable entry cabinet. Made from 14 gauge steel and finished with RAL 7035 textured gray polyester powder paint.