Menu Search
NVENT HOFFMAN #P2CS148

Side Cover, 800mm W x 1400mm H, Frame Side, 16 ga Steel

SKU # 78351031326 Manufacturer Series: P40

Compare

Maximum number of products selected.
Type: Solid Side Cover
Mounting: Frame Side
Fits Nominal Frame Height: 1400mm
Fits Nominal Frame Width: 800mm
HxW - Metric: HxW: 1383 x 764mm
HxW - Imperial: HxW: 54.4 x 30.1 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.