Solid Cover, 1200mm W x 2000mm H, Frame Front or Rear
SKU
#
78351034762
Manufacturer Series:
P40
Specifications
Type:
Solid Cover
Mounting:
Frame Front or Rear
Fits Nominal Frame Height:
2000mm
Fits Nominal Frame Width:
1200mm
HxW - Metric:
HxW: 1983 x 1198mm
HxW - Imperial:
HxW: 78.1 x 47.1 in.
Material:
14 Gauge
Material Finish:
RAL 7035 Textured Light Gray Polyester Powder Painted
Description
ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.