Menu Search
NVENT HOFFMAN #P2C128

Solid Cover, 800mm W x 1200mm H, Frame Front or Rear

SKU # 78351031193 Manufacturer Series: P40
Type: Solid Cover
Mounting: Frame Front or Rear
Fits Nominal Frame Height: 1200mm
Fits Nominal Frame Width: 800mm
HxW - Metric: HxW: 1183 x 798mm
HxW - Imperial: HxW: 46.6 x 31.4 in.
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.