Wire Management Rail, 15.9 in. L, Plated 14 ga Steel
SKU
#
78351030902
Manufacturer Series:
P40
Specifications
Type:
Wire Management Rail
Material:
Plated 14 ga Steel
Size:
L: 15.9 in.
Description
Wire Management Rails are 14 gauge steel with a plated finish. They feature a unique hole pattern that allows either wire ties or fasteners to secure wires in place. Frame-mounting hardware is included. One package contains 20 rails.