Menu Search
NVENT HOFFMAN #PFHDF

ProlineĀ® Die Cast Zinc Flush Swing Handle

SKU # 78351091520
Type: Flush Swing Handle
Locking Style: Screwdriver Defeater
Fits Latching Type: 3 Point
Fits Door Type: Solid, Window or Disconnect
Material: Die-cast Zinc
Finish: Black

Enclosure System Door Handles: Type - Flush Swing Handle; Locking Style - Screwdriver Defeater; Fits Latching Type - 3 Point; Fits Door Type - Solid, Window or Disconnect; Material - Die Cast Zinc; Finish - Black; Manufacturer Series - Proline