Menu Search
NVENT HOFFMAN #PFHKBL

ProlineĀ® Die Cast Zinc Flush Swing Handle

SKU # 78351095150
Type: Flush Swing Handle
Locking Style: Key Locking
Fits Latching Type: 3 Point
Fits Door Type: Solid, Window or Disconnect
Material: Die-cast Zinc
Finish: Black

Enclosure System Door Handles: Type - Flush Swing Handle; Locking Style - Key Locking; Fits Latching Type - 3 Point; Fits Door Type - Solid, Window or Disconnect; Material - Die Cast Zinc; Finish - Black; Additional Information - In Un-locked position press button to open. Supplied with 2 keys; Manufacturer Series - Proline

Additional Info: In Un-locked position press button to open. Supplied with 2 keys