Menu Search
NVENT HOFFMAN #P2DA166

Side Door Adapter, 1600 x 600mm, 1583mm H x 604mm W

SKU # 78351031237 Manufacturer Series: P40
Type: Side Door Adapter
Application: Mount Accessories to Door
Fits Door Size: 1600 x 600mm
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Size: HxW: 1583 x 604mm

ProLine G2 Side Door Adapters allow the mounting of a standard door to the side of the enclosure. When mounted to the enclosure, they maintain enclosure environmental integrity.