Menu Search
NVENT HOFFMAN #P2DA184

Side Door Adapter, 1800 x 400mm, 1783mm H x 404mm W

SKU # 78351031241 Manufacturer Series: P40
Type: Side Door Adapter
Application: Mount Accessories to Door
Fits Door Size: 1800 x 400mm
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Size: HxW: 1783 x 404mm

ProLine G2 Side Door Adapters allow the mounting of a standard door to the side of the enclosure. When mounted to the enclosure, they maintain enclosure environmental integrity.