Menu Search
NVENT HOFFMAN #PCE18650

Side Door Adapter, 1800 x 600mm, 14 ga Steel

SKU # 78351034109 Manufacturer Series: P20
RoHS Compliant
Type: Side Door Adapter
Application: Mount Accessories to Door
Fits Door Size: 1800 x 600mm
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Side Door Adapters allow the mounting of a standard door to the side of the enclosure. When mounted to the enclosure, they maintain enclosure environmental integrity.