Menu Search
NVENT HOFFMAN #P2DA186HF

Side Door Adapter, 1800 x 600mm, 1783mm H x 604mm W

SKU # 78351031243 Manufacturer Series: P40
Type: EMC Side Door Adapter
Application: Mount Accessories to Door
Fits Door Size: 1800 x 600mm
Material: 14 Gauge
Material Finish: Plated
Size: HxW: 1783 x 604mm

ProLine G2 Side Door Adapters allow the mounting of a standard door to the side of the enclosure. When mounted to the enclosure, they maintain enclosure environmental integrity.