Menu Search
NVENT HOFFMAN #P2DA88

Side Door Adapter, 800 x 800mm, 783mm H x 804mm W

SKU # 78351031267 Manufacturer Series: P40
Type: Side Door Adapter
Application: Mount Accessories to Door
Fits Door Size: 800 x 800mm
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Size: HxW: 783 x 804mm

ProLine G2 Side Door Adapters allow the mounting of a standard door to the side of the enclosure. When mounted to the enclosure, they maintain enclosure environmental integrity.